Beli terminal motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)atribut:
- Terminal Screws: M4
- Wiring System: screw
- Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
- Maximum Current (A) : 1.25mm 2 sup> wire: 15,2mm 2 sup> wire: 20,3.5mm 2 sup> cable: 30
- Mounting system: Directly attached
- Rated Insulation Voltage (V) : 600
- RoHS Directive: Correspondence
- Withstand Voltage (V) : 2500
- KASUGA Terminal Block Rail Type (Terminal Panel Listrik)atribut:
- Terminal screw: M4×8.5
- Mounting Method: DIN Rail
- Wiring Method: Screw
- Applicable Rail: Compatible with 35mm wide DIN rail
- Applicable Wire (mm²): 3.5
- Connectable Wire (mm²): 3.5
- Maximum Current (A) : 30
- Pitch between Terminals (mm): 11.5
- Rated Current (IEC) (A): 40
- Rated Current (JIS) (A): 40
- Rated Current (UL) (A): 30
- Rated Impulse with Stand Voltage (kV): 6
- Rated Insulation Voltage (V) : 600
- Type: Standard Type (jump up)
- Fort Terminal Block TR Series Rail Type (Terminal Panel Listrik)atribut:
- Color: Brown
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- OMRON Terminal Block PCB Connector XW4B (Blok Terminal)Deskripsi:Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connectoratribut:
- Shape: Connector terminal block
- Insulation Resistance (MΩ): 100 or more (DC500V)
- Length (mm): Wire stripping length: 7 ± 1
- Material (Housing): Polyamide resin (UL94V-0) / green
- Operating Ambient Temperature (°C): -40 to +100
- Terminal Shape: Power terminal block (socket)
- Fort Terminal Block TBC Series Rail Type (Terminal Panel Listrik)atribut:
- Color: Black
- DV Terminal Block Fixed TB Series (Terminal Panel Listrik)Deskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 600
- Mounting: Surface
- Kasuga Electric Set Terminal Block T10atribut:
- Material: Main body: Phenol, Cover: Polycarbonate
- Number of Poles: 6
- Length (mm): 82
- Width (mm): 30
- Height (mm): 21
- Rating: 250V-20A
- Specification: Terminal screw M3.5
- Commercial frequency and voltage resistance: 2000V 1 minute
- Impulse voltage resistance: 4000V
- Compatible Electric Wire (mm²): 0.75 to 2
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
Daftar Harga terminal motor Terbaru October 2026
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp33.900 |
| KASUGA Terminal Block | Rp159.900 |
| Phoenix Contact Terminal Block (Terminal Panel Listrik) | Rp63.900 |
| monotaro Group Terminal Block | Rp74.000 |
| DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik) | Rp1.900 |
| IDEC Terminal Block Black (Terminal Panel Listrik) | Rp8.900 |
| monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik) | Rp30.900 |
| Fort Terminal Block TC Series (Blok Terminal) | Rp21.900 |
| KASUGA Terminal Block Rail Type (Terminal Panel Listrik) | Rp1.099.900 |
| Fort Terminal Block TR Series Rail Type (Terminal Panel Listrik) | Rp14.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/9dP105560337-1.jpg)

/biP105753414-1.jpg)

/gvP105168607-3.jpg)
/96P103211330-10.jpg)
/5jP103168199-10.jpg)
/4sP103846172-12.jpg)
/9bP107252335-1.jpg)
/j3P103845687-7.jpg)
/4aP103846154-2.jpg)
/41P103846145-3.jpg)
/d4P105940472-1.jpg)
/jiP103845702-1.jpg)
/hvP105168643-10.jpg)
/jdP103844697-1.jpg)



/3jP103846127-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)